ABB S804N-C100 MCB S800N 4P C 100A

Item #: 0323200

Cat #: S804N-C100

UPC:

Company wide:
0 in stock
Documents & Guides
ABB S804NC100 MCB S800N 4P C

Overview

ABB S804NC100 MCB S800N 4P C
Also known as: S804N-C100, ABBS804NC100

Specifications

Volts AC: 230, 400
Amps: 100
Mounting: DIN Rail
Poles: 4
Type: Trip Curve C
Volts AC: 230, 400
Mounting: DIN Rail
Type: Trip Curve C
Amps: 100
Poles: 4