This product has been discontinued.

Fuse Reducer, 250 Volt, Class R, Clip Size, 60A, Case Size, 30A
Item #: 0323188
Cat #: LRU-263R
UPC: 079458010701
Clearance
Price good while supplies last
Company wide:
0
in stock
Discontinued
Documents & Guides
Fuse Reducer 250 Volt Class/Series: R Fuse Clip Size: 60 Amp Fuse Case Size: 30 Amp
Overview
Fuse Reducer 250 Volt Class/Series: R Fuse Clip Size: 60 Amp Fuse Case Size: 30 Amp
For use with Littelfuse FLNR_ID/FLSR_ID, IDSR, LLNRK/LLSRK and KLNR/KLSR series fuses.
Also known as: 079458010701, LRU-263R, LFULRU263R
Specifications
| Family / Style: | FLNR |
| Material: | Copper |
| Class: | R |
| Volts AC: | 250 |
| Amps Range: | 30 - 60 |
| Family / Style: | FLNR |
| Class: | R |
| Amps Range: | 30 - 60 |
| Material: | Copper |
| Volts AC: | 250 |