ABB S803S-UCK63 MCB S800S 3P UCK 63

Item #: 0323182

Cat #: S803S-UCK63

UPC:

Company wide:
0 in stock
Documents & Guides

Overview

ABB S803SUCK63
Also known as: S803S-UCK63, ABBS803SUCK63

Specifications

Poles: 3
Amps: 63
Volts DC: 250
Volts AC: 480, 277
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 50 kA
Poles: 3
Volts DC: 250
Mounting: DIN Rail
Interrupt Rating DC: 50 kA
Amps: 63
Volts AC: 480, 277
Type: Trip Curve K
Interrupt Rating AC: 50 kA