ABB S803S-UCK50 MCB S800S 3P UCK 50

Item #: 0323180

Cat #: S803S-UCK50

UPC:

Company wide:
0 in stock
Documents & Guides

Overview

ABB S803SUCK50
Also known as: S803S-UCK50, ABBS803SUCK50

Specifications

Poles: 3
Volts DC: 250
Volts AC: 480, 277
Mounting: DIN Rail
Amps: 50
Type: Trip Curve K
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 50 kA
Poles: 3
Volts AC: 480, 277
Amps: 50
Interrupt Rating DC: 50 kA
Volts DC: 250
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating AC: 50 kA