ABB S803S-UCK32 MCB S800S 3P UCK 32

Item #: 0323178

Cat #: S803S-UCK32

UPC:

$ 1481.64 EA
Company wide:
0 in stock
Documents & Guides

Overview

ABB S803SUCK32
Also known as: S803S-UCK32, ABBS803SUCK32

Specifications

Poles: 3
Volts DC: 250
Amps: 32
Volts AC: 480, 277
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 50 kA
Poles: 3
Amps: 32
Mounting: DIN Rail
Interrupt Rating DC: 50 kA
Volts DC: 250
Volts AC: 480, 277
Type: Trip Curve K
Interrupt Rating AC: 50 kA