ABB S803S-UCK25 MCB S800S 3P UCK 25

Item #: 0323177

Cat #: S803S-UCK25

UPC:

Company wide:
0 in stock
Documents & Guides

Overview

ABB S803SUCK25
Also known as: S803S-UCK25, ABBS803SUCK25

Specifications

Poles: 3
Volts DC: 250
Volts AC: 480, 277
Mounting: DIN Rail
Amps: 25
Type: Trip Curve K
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 50 kA
Poles: 3
Volts AC: 480, 277
Amps: 25
Interrupt Rating DC: 50 kA
Volts DC: 250
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating AC: 50 kA