ABB S803S-UCK13 MCB S800S 3P UCK 13

Item #: 0323174

Cat #: S803S-UCK13

UPC:

Company wide:
0 in stock
Documents & Guides

Overview

ABB S803SUCK13
Also known as: S803S-UCK13, ABBS803SUCK13

Specifications

Poles: 3
Volts DC: 250
Volts AC: 480, 277
Amps: 13
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 50 kA
Poles: 3
Volts AC: 480, 277
Mounting: DIN Rail
Interrupt Rating DC: 50 kA
Volts DC: 250
Amps: 13
Type: Trip Curve K
Interrupt Rating AC: 50 kA