ABB S803S-UCK125 MCB S800S 3P UCK 1

Item #: 0323173

Cat #: S803S-UCK125

UPC:

Company wide:
0 in stock
Documents & Guides
ABB S803SUCK125

Overview

ABB S803SUCK125
Also known as: S803S-UCK125, ABBS803SUCK125

Specifications

Poles: 3
Volts DC: 250
Volts AC: 480, 277
Amps: 125
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 50 kA
Poles: 3
Volts AC: 480, 277
Mounting: DIN Rail
Interrupt Rating DC: 50 kA
Volts DC: 250
Amps: 125
Type: Trip Curve K
Interrupt Rating AC: 50 kA