ABB S803S-UCB80 MCB S800 3P B 80A

Item #: 0323169

Cat #: S803S-UCB80

UPC:

Company wide:
0 in stock
Documents & Guides

Overview

ABB S803SUCB80
Also known as: S803S-UCB80, ABBS803SUCB80

Specifications

Poles: 3
Volts DC: 250
Volts AC: 480, 277
Mounting: DIN Rail
Amps: 80
Type: Trip Curve B
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 50 kA
Poles: 3
Volts AC: 480, 277
Amps: 80
Interrupt Rating DC: 50 kA
Volts DC: 250
Mounting: DIN Rail
Type: Trip Curve B
Interrupt Rating AC: 50 kA