ABB S803S-UCB63 MCB S800 3P B 63A

Item #: 0323168

Cat #: S803S-UCB63

UPC:

Company wide:
0 in stock
Documents & Guides

Overview

ABB S803SUCB63
Also known as: S803S-UCB63, ABBS803SUCB63

Specifications

Poles: 3
Amps: 63
Volts DC: 250
Volts AC: 480, 277
Mounting: DIN Rail
Type: Trip Curve B
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 50 kA
Poles: 3
Volts DC: 250
Mounting: DIN Rail
Interrupt Rating DC: 50 kA
Amps: 63
Volts AC: 480, 277
Type: Trip Curve B
Interrupt Rating AC: 50 kA