ABB S803S-UCB50 MCB S800 3P B 50A

Item #: 0323167

Cat #: S803S-UCB50

UPC:

Company wide:
0 in stock
Documents & Guides

Overview

ABB S803SUCB50
Also known as: S803S-UCB50, ABBS803SUCB50

Specifications

Poles: 3
Volts DC: 250
Volts AC: 480, 277
Mounting: DIN Rail
Amps: 50
Type: Trip Curve B
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 50 kA
Poles: 3
Volts AC: 480, 277
Amps: 50
Interrupt Rating DC: 50 kA
Volts DC: 250
Mounting: DIN Rail
Type: Trip Curve B
Interrupt Rating AC: 50 kA