ABB S803S-UCB40 MCB S800 3P B 40A

Item #: 0323164

Cat #: S803S-UCB40

UPC:

Company wide:
0 in stock
Documents & Guides

Overview

ABB S803SUCB40
Also known as: S803S-UCB40, ABBS803SUCB40

Specifications

Poles: 3
Volts DC: 250
Volts AC: 480, 277
Mounting: DIN Rail
Amps: 40
Type: Trip Curve B
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 50 kA
Poles: 3
Volts AC: 480, 277
Amps: 40
Interrupt Rating DC: 50 kA
Volts DC: 250
Mounting: DIN Rail
Type: Trip Curve B
Interrupt Rating AC: 50 kA