Ac/dc Current Probe, Scopemeter(r)

Item #: 0323163

Cat #: 80I-110S

UPC: 095969040549

$ 1233.74 EA
Company wide:
0 in stock
Fluke 80i-110s Ac/dc current Probe

Overview

Fluke 80i-110s Ac/dc current Probe

Reproduces current waveforms found in modern commercial and industrial power distribution systems Accurate AC, DC, and AC+DC current measurements for electrical, electronic, and automotive applications Shielded for high noise immunity around electronic motor drives and ignition systems CAT II 600 V, CAT III 300V safety rating

Also known as: 095969040549, 80I-110S, FLU80I110S

Specifications

Diameter: 1/2 in
Color: Gray, Black
Standards: California Proposition 65
Diameter: 1/2 in
Standards: California Proposition 65
Color: Gray, Black