ABB S803S-UCB125 MCB S800 3P B 125A

Item #: 0323151

Cat #: S803S-UCB125

UPC:

Company wide:
0 in stock
Documents & Guides
ABB S803SUCB125

Overview

ABB S803SUCB125
Also known as: S803S-UCB125, ABBS803SUCB125

Specifications

Poles: 3
Volts DC: 250
Volts AC: 480, 277
Amps: 125
Mounting: DIN Rail
Type: Trip Curve B
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 50 kA
Poles: 3
Volts AC: 480, 277
Mounting: DIN Rail
Interrupt Rating DC: 50 kA
Volts DC: 250
Amps: 125
Type: Trip Curve B
Interrupt Rating AC: 50 kA