ABB S803S-UCB100 MCB S800 3P B 100A

Item #: 0323150

Cat #: S803S-UCB100

UPC:

Company wide:
0 in stock
Documents & Guides
ABB S803SUCB100

Overview

ABB S803SUCB100
Also known as: S803S-UCB100, ABBS803SUCB100

Specifications

Poles: 3
Volts DC: 250
Volts AC: 480, 277
Amps: 100
Mounting: DIN Rail
Type: Trip Curve B
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 50 kA
Poles: 3
Volts AC: 480, 277
Mounting: DIN Rail
Interrupt Rating DC: 50 kA
Volts DC: 250
Amps: 100
Type: Trip Curve B
Interrupt Rating AC: 50 kA