ABB S803S-KM63 MCB S800S 3P KM 63A

Item #: 0323144

Cat #: S803S-KM63

UPC:

Company wide:
0 in stock
Documents & Guides

Overview

ABB S803SKM63
Also known as: S803S-KM63, ABBS803SKM63

Specifications

Poles: 3
Amps: 63
Volts AC: 230, 400
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating AC: 50 kA
Poles: 3
Volts AC: 230, 400
Type: Trip Curve K
Amps: 63
Mounting: DIN Rail
Interrupt Rating AC: 50 kA