ABB S803S-KM40 MCB S800S 3P KM 40A

Item #: 0323142

Cat #: S803S-KM40

UPC:

Company wide:
0 in stock
Documents & Guides

Overview

ABB S803SKM40
Also known as: S803S-KM40, ABBS803SKM40

Specifications

Poles: 3
Volts AC: 230, 400
Mounting: DIN Rail
Amps: 40
Type: Trip Curve K
Interrupt Rating AC: 50 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 230, 400
Amps: 40
Interrupt Rating AC: 50 kA