ABB S803S-KM32 MCB S800S 3P KM 32A

Item #: 0323141

Cat #: S803S-KM32

UPC:

Company wide:
0 in stock
Documents & Guides

Overview

ABB S803SKM32
Also known as: S803S-KM32, ABBS803SKM32

Specifications

Poles: 3
Amps: 32
Volts AC: 230, 400
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating AC: 50 kA
Poles: 3
Volts AC: 230, 400
Type: Trip Curve K
Amps: 32
Mounting: DIN Rail
Interrupt Rating AC: 50 kA