ABB S803S-KM25 MCB S800S 3P KM 25A

Item #: 0323140

Cat #: S803S-KM25

UPC:

Company wide:
0 in stock
Documents & Guides

Overview

ABB S803SKM25
Also known as: S803S-KM25, ABBS803SKM25

Specifications

Poles: 3
Volts AC: 230, 400
Mounting: DIN Rail
Amps: 25
Type: Trip Curve K
Interrupt Rating AC: 50 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 230, 400
Amps: 25
Interrupt Rating AC: 50 kA