Circuit Breaker, 40A, 3P

Item #: 0323136

Cat #: S803S-K40

UPC: 612271201743

$ 1047.35 EA
Company wide:
0 in stock
Documents & Guides
Circuit Breaker, 40 Amp, 3-Pole, Tripping Characteristic: K, Thermal Tripping Mechanism for Overload Protection, Electromechanic Tripping Mechanism for Short Circuit Protection, Rated Operational Voltage: 400/690 Volts AC, 375 Volts DC, Rated Frequency: 50/60 Hz

Overview

Circuit Breaker, 40 Amp, 3-Pole, Tripping Characteristic: K, Thermal Tripping Mechanism for Overload Protection, Electromechanic Tripping Mechanism for Short Circuit Protection, Rated Operational Voltage: 400/690 Volts AC, 375 Volts DC, Rated Frequency: 50/60 Hz
Also known as: 612271201743, S803S-K40, ABBS803SK40

Specifications

Poles: 3
Volts AC: 230, 400
Mounting: DIN Rail
Amps: 40
Type: Trip Curve K
Interrupt Rating AC: 50 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 230, 400
Amps: 40
Interrupt Rating AC: 50 kA