PLATT logo

1/2 NPT MALE CORD/CAB FTG NEO BUSH

Item #: 0323133
Cat #: CGB192
UPC: 782274130903
$ 17.05 EA
Company wide:
103 in stock
Documents & Guides
Eaton Crouse-Hinds series CGB cable gland, Cable range min/max: 0.125-0.250", Non-armoured and tray cable, Non-armoured, Steel, General purpose, 1/2" NPT, Form B

Overview

Eaton Crouse-Hinds series CGB cable gland, Cable range min/max: 0.125-0.250", Non-armoured and tray cable, Non-armoured, Steel, General purpose, 1/2" NPT, Form B
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round cables, and they form a secure connection or termination for flexible cord, cable (unarmoured), or flexible conduit. These cable glands are listed for use with flexible cords, including Type S, SO, STO, ST, SJ, SJT, SJTO and SVO.
Also known as: 782274130903, CGB192, CROCGB192

Specifications

Diameter: 1/2 in
Material: Steel
Diameter Range: 0.125 - 0.250 in
Diameter: 1/2 in
Diameter Range: 0.125 - 0.250 in
Material: Steel

Customer Reviews

No reviews for this product
(0)