ABB S803S-K13 MCB S800S 3P K 13A

Item #: 0323131

Cat #: S803S-K13

UPC:

$ 1047.35 EA
Company wide:
0 in stock
Documents & Guides

Overview

ABB S803SK13
Also known as: S803S-K13, ABBS803SK13

Specifications

Poles: 3
Amps: 13
Volts AC: 230, 400
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating AC: 50 kA
Poles: 3
Volts AC: 230, 400
Type: Trip Curve K
Amps: 13
Mounting: DIN Rail
Interrupt Rating AC: 50 kA