MCB S800S 3P K 100A

Item #: 0323130

Cat #: S803S-K100

UPC: 612271201781

Company wide:
0 in stock
Documents & Guides
MCB S800S 3P K 100A

Overview

MCB S800S 3P K 100A
Also known as: 612271201781, S803S-K100, ABBS803SK100

Specifications

Poles: 3
Volts AC: 230, 400
Amps: 100
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating AC: 50 kA
Poles: 3
Amps: 100
Type: Trip Curve K
Volts AC: 230, 400
Mounting: DIN Rail
Interrupt Rating AC: 50 kA