ABB S803S-D25 MCB S800S 3P D 25A

Item #: 0323125

Cat #: S803S-D25

UPC: 612271201248

$ 996.26 EA
Company wide:
0 in stock
Documents & Guides

Overview

ABB S803SD25
Also known as: 612271201248, S803S-D25, ABBS803SD25

Specifications

Poles: 3
Volts AC: 230, 400
Mounting: DIN Rail
Amps: 25
Type: Trip Curve D
Interrupt Rating AC: 50 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve D
Volts AC: 230, 400
Amps: 25
Interrupt Rating AC: 50 kA