ABB S803S-D13 MCB S800S 3P D 13A

Item #: 0323124

Cat #: S803S-D13

UPC:

$ 996.26 EA
Company wide:
0 in stock
Documents & Guides

Overview

ABB S803SD13
Also known as: S803S-D13, ABBS803SD13

Specifications

Poles: 3
Amps: 13
Volts AC: 230, 400
Mounting: DIN Rail
Type: Trip Curve D
Interrupt Rating AC: 50 kA
Poles: 3
Volts AC: 230, 400
Type: Trip Curve D
Amps: 13
Mounting: DIN Rail
Interrupt Rating AC: 50 kA