ABB S803S-D125 MCB S800S 3P D 125A

Item #: 0323123

Cat #: S803S-D125

UPC:

Company wide:
0 in stock
Documents & Guides

Overview

ABB S803SD125
Also known as: S803S-D125, ABBS803SD125

Specifications

Poles: 3
Amps: 125
Volts AC: 230, 400
Mounting: DIN Rail
Type: Trip Curve D
Interrupt Rating AC: 50 kA
Poles: 3
Volts AC: 230, 400
Type: Trip Curve D
Amps: 125
Mounting: DIN Rail
Interrupt Rating AC: 50 kA