Circuit Breaker, Miniature, DIN Rail Mount, 80A, 3P, 400VAC, C Trip

Item #: 0323121

Cat #: S803S-C80

UPC: 612271200814

Company wide:
0 in stock
Documents & Guides
Circuit Breaker, Miniature, DIN Rail Mount, 80 Amp, 3 Pole, 230/400Volt AC, C Trip, 50 kAIC

Overview

Circuit Breaker, Miniature, DIN Rail Mount, 80 Amp, 3 Pole, 230/400Volt AC, C Trip, 50 kAIC
Also known as: 612271200814, S803S-C80, ABBS803SC80

Specifications

Poles: 3
Volts AC: 230, 400
Mounting: DIN Rail
Amps: 80
Type: Trip Curve C
Interrupt Rating AC: 50 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve C
Volts AC: 230, 400
Amps: 80
Interrupt Rating AC: 50 kA