Circuit Breaker, 16A, 3P

Item #: 0323115

Cat #: S803S-C16

UPC: 612271200746

$ 868.53 EA
Company wide:
0 in stock
Documents & Guides
Circuit Breaker, 16 Amp, 3-Pole, Tripping Characteristic: C, Thermal Tripping Mechanism for Overload Protection, Electromechanic Tripping Mechanism for Short Circuit Protection, Rated Operational Voltage: 400/690 Volts AC, 375 Volts DC, Rated Frequency: 50/60 Hz

Overview

Circuit Breaker, 16 Amp, 3-Pole, Tripping Characteristic: C, Thermal Tripping Mechanism for Overload Protection, Electromechanic Tripping Mechanism for Short Circuit Protection, Rated Operational Voltage: 400/690 Volts AC, 375 Volts DC, Rated Frequency: 50/60 Hz
Also known as: 612271200746, S803S-C16, ABBS803SC16

Specifications

Poles: 3
Volts AC: 230, 400
Mounting: DIN Rail
Amps: 16
Type: Trip Curve C
Interrupt Rating AC: 50 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve C
Volts AC: 230, 400
Amps: 16
Interrupt Rating AC: 50 kA