ABB S803S-C13 MCB S800S 3P C 13A

Item #: 0323114

Cat #: S803S-C13

UPC:

$ 868.53 EA
Company wide:
0 in stock
Documents & Guides

Overview

ABB S803SC13
Also known as: S803S-C13, ABBS803SC13

Specifications

Poles: 3
Amps: 13
Volts AC: 230, 400
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 50 kA
Poles: 3
Volts AC: 230, 400
Type: Trip Curve C
Amps: 13
Mounting: DIN Rail
Interrupt Rating AC: 50 kA