ABB S803S-C125 MCB S800S 3P C 125A

Item #: 0323113

Cat #: S803S-C125

UPC: 612271200838

Company wide:
0 in stock
Documents & Guides

Overview

ABB S803SC125
Also known as: 612271200838, S803S-C125, ABBS803SC125

Specifications

Poles: 3
Amps: 125
Volts AC: 230, 400
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 50 kA
Poles: 3
Volts AC: 230, 400
Type: Trip Curve C
Amps: 125
Mounting: DIN Rail
Interrupt Rating AC: 50 kA