MCB S800S 3P C 10A

Item #: 0323112

Cat #: S803S-C10

UPC: 612271200722

$ 810.44 EA
Company wide:
0 in stock
Documents & Guides
ABBTB S803S-C10 MCB S800S 3P C 10A

Overview

ABBTB S803S-C10 MCB S800S 3P C 10A
Also known as: 612271200722, S803S-C10, ABBS803SC10

Specifications

Poles: 3
Amps: 10
Volts AC: 230, 400
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 50 kA
Poles: 3
Volts AC: 230, 400
Type: Trip Curve C
Amps: 10
Mounting: DIN Rail
Interrupt Rating AC: 50 kA