1
more

Circuit Breaker, Miniature, DIN Rail Mount, 50A, 3P, 400VAC, B Trip
Item #: 0323109
Cat #: S803S-B50
UPC: 612271200319
$ 868.53 EA
Company wide:
0
in stock
Documents & Guides
Circuit Breaker, Miniature, DIN Rail Mount, 50 Amp, 3 Pole, 230/400Volt AC, B Trip, 50 kAIC
Overview
Circuit Breaker, Miniature, DIN Rail Mount, 50 Amp, 3 Pole, 230/400Volt AC, B Trip, 50 kAIC
Also known as: 612271200319, S803S-B50, ABBS803SB50
Specifications
| Poles: | 3 |
| Volts AC: | 230, 400 |
| Mounting: | DIN Rail |
| Amps: | 50 |
| Type: | Trip Curve B |
| Interrupt Rating AC: | 50 kA |
| Poles: | 3 |
| Mounting: | DIN Rail |
| Type: | Trip Curve B |
| Volts AC: | 230, 400 |
| Amps: | 50 |
| Interrupt Rating AC: | 50 kA |