Circuit Breaker, 40A, 3P

Item #: 0323108

Cat #: S803S-B40

UPC: 612271200302

$ 868.53 EA
Company wide:
0 in stock
Documents & Guides
Circuit Breaker, 40 Amp, 3-Pole, Tripping Characteristic: B, Thermal Tripping Mechanism for Overload Protection, Electromechanic Tripping Mechanism for Short Circuit Protection, Rated Operational Voltage: 400/690 Volts AC, 375 Volts DC, Rated Frequency: 50/60 Hz

Overview

Circuit Breaker, 40 Amp, 3-Pole, Tripping Characteristic: B, Thermal Tripping Mechanism for Overload Protection, Electromechanic Tripping Mechanism for Short Circuit Protection, Rated Operational Voltage: 400/690 Volts AC, 375 Volts DC, Rated Frequency: 50/60 Hz
Also known as: 612271200302, S803S-B40, ABBS803SB40

Specifications

Poles: 3
Volts AC: 230, 400
Mounting: DIN Rail
Amps: 40
Type: Trip Curve B
Interrupt Rating AC: 50 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve B
Volts AC: 230, 400
Amps: 40
Interrupt Rating AC: 50 kA