ABB S803S-B125 MCB S800S 3P B 125A

Item #: 0323104

Cat #: S803S-B125

UPC:

Company wide:
0 in stock
Documents & Guides

Overview

ABB S803SB125
Also known as: S803S-B125, ABBS803SB125

Specifications

Poles: 3
Amps: 125
Volts AC: 230, 400
Mounting: DIN Rail
Type: Trip Curve B
Interrupt Rating AC: 50 kA
Poles: 3
Volts AC: 230, 400
Type: Trip Curve B
Amps: 125
Mounting: DIN Rail
Interrupt Rating AC: 50 kA