ABB S803S-B10 MCB S800S 3P B 10A

Item #: 0323103

Cat #: S803S-B10

UPC:

$ 868.53 EA
Company wide:
0 in stock
Documents & Guides

Overview

ABB S803SB10
Also known as: S803S-B10, ABBS803SB10

Specifications

Poles: 3
Amps: 10
Volts AC: 230, 400
Mounting: DIN Rail
Type: Trip Curve B
Interrupt Rating AC: 50 kA
Poles: 3
Volts AC: 230, 400
Type: Trip Curve B
Amps: 10
Mounting: DIN Rail
Interrupt Rating AC: 50 kA