Breaker, Miniature, 32A, D Trip, 3P, 240/415VAC, DIN Rail Mount

Item #: 0323083

Cat #: S803N-D32

UPC: 612271205055

Company wide:
0 in stock
Documents & Guides
Breaker, Miniature, High Performance, 32 Amp, D Trip, 3-Pole, 240/415 Volt AC, DIN Rail Mount

Overview

Breaker, Miniature, High Performance, 32 Amp, D Trip, 3-Pole, 240/415 Volt AC, DIN Rail Mount
Also known as: 612271205055, S803N-D32, ABBS803ND32

Specifications

Poles: 3
Amps: 32
Volts AC: 230, 400
Mounting: DIN Rail
Type: Trip Curve D
Poles: 3
Volts AC: 230, 400
Type: Trip Curve D
Amps: 32
Mounting: DIN Rail