ABB S803N-D125 MCB S800N 3P D 125A

Item #: 0323081

Cat #: S803N-D125

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
ABB S803ND125 MCB S800N 3P D

Overview

ABB S803ND125 MCB S800N 3P D
Also known as: S803N-D125, ABBS803ND125

Specifications

Poles: 3
Amps: 125
Volts AC: 230, 400
Mounting: DIN Rail
Type: Trip Curve D
Poles: 3
Volts AC: 230, 400
Type: Trip Curve D
Amps: 125
Mounting: DIN Rail