ABB S803N-C63 MCB S800N 3P C 63A

Item #: 0323079

Cat #: S803N-C63

UPC: 612271204607

$ 1274.80 EA
Company wide:
0 in stock
Documents & Guides
ABB S803NC63 MCB S800N 3P C 6

Overview

ABB S803NC63 MCB S800N 3P C 6
Also known as: 612271204607, S803N-C63, ABBS803NC63

Specifications

Poles: 3
Amps: 63
Volts AC: 230, 400
Mounting: DIN Rail
Type: Trip Curve C
Poles: 3
Volts AC: 230, 400
Type: Trip Curve C
Amps: 63
Mounting: DIN Rail