ABB S803N-C6

Item #: 0323077

Cat #: S803N-C6

UPC:

Company wide:
0 in stock
Documents & Guides
ABB S803NC6 MCB S800N 3P C 6A

Overview

ABB S803NC6 MCB S800N 3P C 6A
Also known as: S803N-C6, ABBS803NC6

Specifications

Amps: 6
Poles: 3
Volts AC: 230, 400
Mounting: DIN Rail
Type: Trip Curve C
Amps: 6
Volts AC: 230, 400
Type: Trip Curve C
Poles: 3
Mounting: DIN Rail