ABBTB S803N-C125 MCB S800 3P C 125A

Item #: 0323074

Cat #: S803N-C125

UPC: 612271204638

Company wide:
0 in stock
Documents & Guides
ABBTB S803N-C125 MCB S800 3P C 125A

Overview

ABBTB S803N-C125 MCB S800 3P C 125A
Also known as: 612271204638, S803N-C125, ABBS803NC125

Specifications

Poles: 3
Amps: 125
Volts AC: 230, 400
Mounting: DIN Rail
Type: Trip Curve C
Poles: 3
Volts AC: 230, 400
Type: Trip Curve C
Amps: 125
Mounting: DIN Rail