ABB S803C-D80

Item #: 0323071

Cat #: S803C-D80

UPC:

Company wide:
0 in stock
Documents & Guides
ABB S803CD80 MCB S800C 3P D 8

Overview

ABB S803CD80 MCB S800C 3P D 8
Also known as: S803C-D80, ABBS803CD80

Specifications

Poles: 3
Volts AC: 230, 400
Mounting: DIN Rail
Amps: 80
Type: Trip Curve D
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 15 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve D
Interrupt Rating AC: 15 kA
Volts AC: 230, 400
Amps: 80
Interrupt Rating DC: 10 kA