Cable Gland, 1/2", Range: 7 to 12 mm, Black, Plastic

Item #: 0323070

Cat #: PCG-1/2R-B

UPC:

$ 1.99 EA
Company wide:
58 in stock
Documents & Guides
1/2 Inch Standard Cable Gland, NPT Thread, Cable Range: 0.276 Inch - 0.472 Inch, Thread Length: 0.591 Inch, Material: Plastic, Color: Black.

Overview

1/2 Inch Standard Cable Gland, NPT Thread, Cable Range: 0.276 Inch - 0.472 Inch, Thread Length: 0.591 Inch, Material: Plastic, Color: Black.
Also known as: PCG-1/2R-B, MENPCG12RB, cable gaurd, 3/4"

Specifications

Diameter: 1/2 in
Material: Plastic
Diameter Range: 0.276 - 0.472 in
Diameter: 1/2 in
Diameter Range: 0.276 - 0.472 in
Material: Plastic