High Performance Circuit Breaker, 2P, 80A

Item #: 0323066

Cat #: S802S-UCK80

UPC:

$ 1404.98 EA
Company wide:
0 in stock
Documents & Guides
High Performance Miniature Circuit Breaker, 2 Pole, 80 Amp

Overview

High Performance Miniature Circuit Breaker, 2 Pole, 80 Amp
Also known as: S802S-UCK80, ABBS802SUCK80

Specifications

Volts DC: 250
Volts AC: 480, 277
Poles: 2
Mounting: DIN Rail
Amps: 80
Type: Trip Curve K
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 50 kA
Volts DC: 250
Poles: 2
Amps: 80
Interrupt Rating DC: 50 kA
Volts AC: 480, 277
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating AC: 50 kA