High Performance Circuit Breaker, 2P, 63A

Item #: 0323065

Cat #: S802S-UCK63

UPC:

$ 1149.55 EA
Company wide:
0 in stock
Documents & Guides
High Performance Miniature Circuit Breaker, 2 Pole, 63 Amp

Overview

High Performance Miniature Circuit Breaker, 2 Pole, 63 Amp
Also known as: S802S-UCK63, ABBS802SUCK63

Specifications

Amps: 63
Volts DC: 250
Volts AC: 480, 277
Poles: 2
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 50 kA
Amps: 63
Volts AC: 480, 277
Mounting: DIN Rail
Interrupt Rating DC: 50 kA
Volts DC: 250
Poles: 2
Type: Trip Curve K
Interrupt Rating AC: 50 kA