High Performance Circuit Breaker, 2P, 25A

Item #: 0323056

Cat #: S802S-UCK25

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
High Performance Miniature Circuit Breaker, 2 Pole, 25 Amp

Overview

High Performance Miniature Circuit Breaker, 2 Pole, 25 Amp
Also known as: S802S-UCK25, ABBS802SUCK25

Specifications

Volts DC: 250
Volts AC: 480, 277
Poles: 2
Mounting: DIN Rail
Amps: 25
Type: Trip Curve K
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 50 kA
Volts DC: 250
Poles: 2
Amps: 25
Interrupt Rating DC: 50 kA
Volts AC: 480, 277
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating AC: 50 kA