High Performance Circuit Breaker, 2P, 100A

Item #: 0323047

Cat #: S802S-UCK100

UPC:

$ 1494.39 EA
Company wide:
0 in stock
Documents & Guides
High Performance Miniature Circuit Breaker, 2 Pole, 100 Amp

Overview

High Performance Miniature Circuit Breaker, 2 Pole, 100 Amp
Also known as: S802S-UCK100, ABBS802SUCK100

Specifications

Volts DC: 250
Volts AC: 480, 277
Poles: 2
Amps: 100
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 50 kA
Volts DC: 250
Poles: 2
Mounting: DIN Rail
Interrupt Rating DC: 50 kA
Volts AC: 480, 277
Amps: 100
Type: Trip Curve K
Interrupt Rating AC: 50 kA