High Performance Circuit Breaker, 2P, 50A

Item #: 0323040

Cat #: S802S-UCB50

UPC:

$ 918.17 EA
Company wide:
0 in stock
Documents & Guides
High Performance Miniature Circuit Breaker, 2 Pole, 50 Amp

Overview

High Performance Miniature Circuit Breaker, 2 Pole, 50 Amp
Also known as: S802S-UCB50, ABBS802SUCB50

Specifications

Volts DC: 250
Volts AC: 480, 277
Poles: 2
Mounting: DIN Rail
Amps: 50
Type: Trip Curve B
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 50 kA
Volts DC: 250
Poles: 2
Amps: 50
Interrupt Rating DC: 50 kA
Volts AC: 480, 277
Mounting: DIN Rail
Type: Trip Curve B
Interrupt Rating AC: 50 kA