High Performance Circuit Breaker, 2P, 125A

Item #: 0323030

Cat #: S802S-UCB125

UPC: 612271203075

Call for price
Company wide:
0 in stock
Documents & Guides
High Performance Miniature Circuit Breaker, 2 Pole, 125 Amp

Overview

High Performance Miniature Circuit Breaker, 2 Pole, 125 Amp
Also known as: 612271203075, S802S-UCB125, ABBS802SUCB125

Specifications

Volts DC: 250
Volts AC: 480, 277
Poles: 2
Amps: 125
Mounting: DIN Rail
Type: Trip Curve B
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 50 kA
Volts DC: 250
Poles: 2
Mounting: DIN Rail
Interrupt Rating DC: 50 kA
Volts AC: 480, 277
Amps: 125
Type: Trip Curve B
Interrupt Rating AC: 50 kA