
$ 683.54 EA
Company wide:
0
in stock
Documents & Guides
High Performance Miniature Circuit Breaker, 2 Pole, 50 Amp
Overview
High Performance Miniature Circuit Breaker, 2 Pole, 50 Amp
Also known as: 612271201156, S802S-D50, ABBS802SD50
Specifications
| Poles: | 2 |
| Volts AC: | 230, 400 |
| Mounting: | DIN Rail |
| Amps: | 50 |
| Type: | Trip Curve D |
| Interrupt Rating AC: | 50 kA |
| Poles: | 2 |
| Mounting: | DIN Rail |
| Type: | Trip Curve D |
| Volts AC: | 230, 400 |
| Amps: | 50 |
| Interrupt Rating AC: | 50 kA |