High Performance Circuit Breaker, 2P, 25A

Item #: 0323014

Cat #: S802S-D25

UPC: 612271201125

$ 684.61 EA
Company wide:
0 in stock
Documents & Guides
High Performance Miniature Circuit Breaker, 2 Pole, 25 Amp

Overview

High Performance Miniature Circuit Breaker, 2 Pole, 25 Amp
Also known as: 612271201125, S802S-D25, ABBS802SD25

Specifications

Poles: 2
Volts AC: 230, 400
Mounting: DIN Rail
Amps: 25
Type: Trip Curve D
Interrupt Rating AC: 50 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve D
Volts AC: 230, 400
Amps: 25
Interrupt Rating AC: 50 kA